
Slugger Uni Carbide Tip 1 1/4" X 1 3/8
Mfr # 63135318021
Zoro # G5133232
product price: $71.95
/eaKey Features
Primary Material Application
Steel
For Use with Pilot Pin
63134998320
For Tool Type
Magnetic Drill
Material - Machining
Carbide Tipped
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63135318021
Zoro #
G5133232
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth
1 3/8 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in
Overall Length
2 1/4 in
Details
Item
Slugger Uni Carbide Tip 1 1/4" X 1 3/8"
Primary Material Application
Steel
For Use with Pilot Pin
63134998320
For Tool Type
Magnetic Drill
Material - Machining
Carbide Tipped
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
No
Number of Flutes
6
Sub Brand
Fein
Measurement System
Fractional Inch
Decimal Equivalent
1.25
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Pilot Pin Included
Yes
Description
Slugger Uni Carbide Tip 1 1/4 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.