
Slugger Uni Carbide Tip 1 3/16" X 1 3/8
Mfr # 63135302021
Zoro # G5130064
product price: $55.75
/eaKey Features
Pilot Pin Included
Yes
Sub Brand
Fein
For Tool Type
Magnetic Drill
Decimal Equivalent
1.1875
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63135302021
Zoro #
G5130064
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth
1 3/8 in
Overall Length
2 1/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/16 in
Details
Item
Slugger Uni Carbide Tip 1 3/16" X 1 3/8"
Pilot Pin Included
Yes
Sub Brand
Fein
For Tool Type
Magnetic Drill
Decimal Equivalent
1.1875
Measurement System
Fractional Inch
For Use with Pilot Pin
63134998320
Primary Material Application
Steel
Stack Cut Teeth
No
Spiral Direction
Right Hand
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide Tipped
Description
Slugger Uni Carbide Tip 1 3/16 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.