Slugger Uni Carbide Tip 1 3/16" X 3" Cut
Mfr # 63135302033
Zoro # G5131017
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
1.1875
Finish - Machining
Bright (Uncoated)
Maximum Cutting Depth
3 in
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63135302033
Zoro #
G5131017
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth
3 in
Cutter Diameter
1 3/16 in
Shank Diameter
3/4 in
Overall Length
3 7/8 in
Details
Item
Slugger Uni Carbide Tip 1 3/16" X 3" Cut
Decimal Equivalent
1.1875
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Drill
Stack Cut Teeth
No
Pilot Pin Included
No
Number of Flutes
6
Sub Brand
Fein
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Spiral Direction
Right Hand
For Use with Pilot Pin
63134998330
Description
Slugger Uni Carbide Tip 1 3/16 In. X 3 In. Cut, Carbide Tipped, Bright (Uncoated), 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.