
Slugger Uni Carbide Tip 1 3/8" X 1 3/8
Mfr # 63135349021
Zoro # G5133327
product price: $63.89
/eaKey Features
Maximum Cutting Depth
1 3/8 in
Material - Machining
Carbide Tipped
Sub Brand
Fein
Number of Flutes
6
For Tool Type
Magnetic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63135349021
Zoro #
G5133327
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth
1 3/8 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/8 in
Overall Length
2 1/4 in
Details
Item
Slugger Uni Carbide Tip 1 3/8" X 1 3/8"
Material - Machining
Carbide Tipped
Sub Brand
Fein
Number of Flutes
6
For Tool Type
Magnetic Drill
For Use with Pilot Pin
63134998320
Finish - Machining
Bright (Uncoated)
Stack Cut Teeth
No
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Decimal Equivalent
1.375
Spiral Direction
Right Hand
Pilot Pin Included
Yes
Primary Material Application
Steel
Description
Slugger Uni Carbide Tip 1 3/8 In. X 1 3/8 In., Carbide Tipped, Bright (Uncoated), 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.