
Slugger Uni Carbide Tip 1 5/16" X 2" Cut
Mfr # 63135333022
Zoro # G5135068
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Decimal Equivalent
1.3125
Shank Diameter
3/4 in
Measurement System
Fractional Inch
Pilot Pin Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63135333022
Zoro #
G5135068
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
3/4 in
Cutter Diameter
1 5/16 in
Maximum Cutting Depth
2 in
Overall Length
2 7/8 in
Details
Item
Slugger Uni Carbide Tip 1 5/16" X 2" Cut
Number of Flutes
6
Decimal Equivalent
1.3125
Measurement System
Fractional Inch
Pilot Pin Included
Yes
For Tool Type
Magnetic Drill
Spiral Direction
Right Hand
For Use with Pilot Pin
63134998310
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Stack Cut Teeth
No
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Fein
Description
Slugger Uni Carbide Tip 1 5/16 In. X 2 In. Cut, Carbide Tipped, Bright (Uncoated), 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.