Zoro Homepage

Slugger Uni Carbide Tip 1 7/8" X 2" Cutt

  • Mfr # 63135476022

  • Zoro # G5134142


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth
2 in
Pilot Pin Included
Yes
Stack Cut Teeth
No
Shank Diameter
3/4 in
Decimal Equivalent
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135476022
Zoro #
G5134142
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 7/8 in
Overall Length
2 7/8 in

Details

Item
Slugger Uni Carbide Tip 1 7/8" X 2" Cutt
Pilot Pin Included
Yes
Stack Cut Teeth
No
Decimal Equivalent
1.875
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Spiral Direction
Right Hand
For Use with Pilot Pin
63134998310
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright (Uncoated)
Number of Flutes
9
For Tool Type
Magnetic Drill
Sub Brand
Fein

Description

Slugger Uni Carbide Tip 1 7/8 In. X 2 In. Cutt, Carbide Tipped, Bright (Uncoated), 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.