Zoro Homepage

Slugger Uni Carbide Tip 1/2" X 2" Cutter

  • Mfr # 63135127032

  • Zoro # G5127404


product price: $65.89
/ea

Key Features

Stack Cut Teeth
No
Overall Length
2 7/8 in
Cutter Diameter
1/2 in
For Tool Type
Magnetic Drill
Pilot Pin Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135127032
Zoro #
G5127404
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Cutter Diameter
1/2 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in

Details

Item
Slugger Uni Carbide Tip 1/2" X 2" Cutter
Stack Cut Teeth
No
For Tool Type
Magnetic Drill
Pilot Pin Included
No
Primary Material Application
Steel
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Number of Flutes
4
Sub Brand
Fein
For Use with Pilot Pin
63134998310
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.5
Spiral Direction
Right Hand

Description

Slugger Uni Carbide Tip 1/2 In. X 2 In. Cutter, Carbide Tipped, Bright (Uncoated), 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.