Zoro Homepage

Slugger Uni Carbide Tip 15/16" X 6" Cutt

  • Mfr # 63135238036

  • Zoro # G5129373


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
3/4 in
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Pilot Pin Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135238036
Zoro #
G5129373
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Overall Length
6 7/8 in
Cutter Diameter
15/16 in
Maximum Cutting Depth
6 in

Details

Item
Slugger Uni Carbide Tip 15/16" X 6" Cutt
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Pilot Pin Included
No
Material - Machining
Carbide Tipped
For Use with Pilot Pin
63134998360
Shank Type - Machining
Weldon Flat
Sub Brand
Fein
Measurement System
Fractional Inch
For Tool Type
Magnetic Drill
Stack Cut Teeth
No
Primary Material Application
Steel
Decimal Equivalent
0.9375

Description

Slugger Uni Carbide Tip 15/16 In. X 6 In. Cutt, Carbide Tipped, Bright (Uncoated), 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.