Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slugger Uni Carbide Tip 2" X 2" Cutter W

  • Mfr # 63135508022

  • Zoro # G5134264


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use with Pilot Pin
63134998310
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Maximum Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135508022
Zoro #
G5134264
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Overall Length
2 7/8 in
Cutter Diameter
2 in

Details

Item
Slugger Uni Carbide Tip 2" X 2" Cutter W
For Use with Pilot Pin
63134998310
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Decimal Equivalent
2
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Spiral Direction
Right Hand
Sub Brand
Fein
Number of Flutes
9
For Tool Type
Magnetic Drill
Stack Cut Teeth
No

Description

Slugger Uni Carbide Tip 2 In. X 2 In. Cutter W, Carbide Tipped, Bright (Uncoated), 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.