Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slugger Uni Carbide Tip 7/8" X 2" Cutter

  • Mfr # 63135222022

  • Zoro # G5125916


product price: $62.79
/ea

Key Features

Pilot Pin Included
Yes
Stack Cut Teeth
No
Spiral Direction
Right Hand
Overall Length
2 7/8 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135222022
Zoro #
G5125916
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
7/8 in

Details

Item
Slugger Uni Carbide Tip 7/8" X 2" Cutter
Pilot Pin Included
Yes
Stack Cut Teeth
No
Spiral Direction
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide Tipped
For Tool Type
Magnetic Drill
Measurement System
Fractional Inch
Sub Brand
Fein
Finish - Machining
Bright (Uncoated)
For Use with Pilot Pin
63134998310
Decimal Equivalent
0.875
Number of Flutes
6

Description

Slugger Uni Carbide Tip 7/8 In. X 2 In. Cutter, Carbide Tipped, Bright (Uncoated), 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.