Zoro Homepage

Slugger Uni Carbide Tip 9/16" X 1 3/8" C

  • Mfr # 63135143021

  • Zoro # G5126537


product price: $55.25
/ea

Key Features

Pilot Pin Included
Yes
For Use with Pilot Pin
63134998300
Sub Brand
Fein
Measurement System
Fractional Inch
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135143021
Zoro #
G5126537
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Cutter Diameter
9/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 3/8 in

Details

Item
Slugger Uni Carbide Tip 9/16" X 1 3/8" C
Pilot Pin Included
Yes
For Use with Pilot Pin
63134998300
Sub Brand
Fein
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
For Tool Type
Magnetic Drill
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Stack Cut Teeth
No
Primary Material Application
Steel
Spiral Direction
Right Hand
Number of Flutes
4
Shank Type - Machining
Weldon Flat

Description

Slugger Uni Carbide Tip 9/16 In. X 1 3/8 In. C, Carbide Tipped, Bright (Uncoated), 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.