Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63134764033
Zoro #
G1623124
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
3 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Stack Cut Teeth
Yes
Primary Material Application
Steel
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Drill Bit Style
Hole Saw
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
3
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 3 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.