This item is Discontinued.

Slugger By Fein Cooling Lubricant Module, Pump GXW

Cooling Lubricant Module, Pump (Discontinued)

  • Mfr # GXW
  • Zoro # G8347306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXW
Zoro #
G8347306
UPC #
-
Country of Origin
Denmark

Details

Item
Cooling Lubricant Module
Type
Coolant Module
Number of Lines
1
Control Type
Pump
Features
Pumps Water Directly Over Material to Eliminate Heat, Dust and Extend Life of The Belts
Application
Used In Conjunction with The Fein Tube/Pipe Polisher to Cool and Eliminate Dust, Cool The Pipe, and Extend The Life of The Belts
Filter Element
Yes

Description

Cooling Lubricant Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.