Short Slugger Cutter, 15/16 x 3/4 in (Discontinued)
- Mfr # 63134238126
- Zoro # G7496684
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134238126
Zoro #
G7496684
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15/16 in
Cutting Depth
3/4 in
Shank Dia.
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
Drill Press Cutter, Annular Cutter, Hole Cutting, Cutting, Slugger, Jancy
Description
Annular Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.