This item is Discontinued.

Slumber Pet Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium ZW3422 36 83

This item is Discontinued.

Slumber Pet

Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (Discontinued)

Mfr # ZW3422 36 83
Zoro # G803779117
UPC # 721343018193
Country of Origin China
Category Pet Beds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZW3422 36 83
Zoro #
G803779117
UPC #
721343018193
Country of Origin
China

Description

Finally a dog bed that is versatile and resists stains, odors and is water-resistant. The Slumber Pet Toughstructable Dog Bed has a long lasting 100% nylon cover with DuPont non-Stick coating.

Treat you dog to a great bed that will keep them comfy where ever you and the bed want to go. Don't worry about sand and mud messing up this bed as it cleans right off. Thick polyfill cushion gives pets a soft spot to rest. Please Note: This item ships vacuum-packed for easy storage. Vacuum-packed beds normally take 24-48 hours to take shape after being unwrapped. Some beds may need additional fluffing to help the interior separate and plump.

Features
  • Durable and versatile design
  • Great indoors and out
  • Thick polyfill cushion gives pets a soft spot to rest
Specifications
  • Color: Red
  • Size: Medium
  • Dimension: 36"L x 23"W x 3"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.