This item is Discontinued.

Slumber Pet ZA210 42 11 Water Resistant Bed; Gray - Large ZA210 42 11

This item is Discontinued.

Slumber Pet

ZA210 42 11 Water Resistant Bed; Gray - Large (Discontinued)

Mfr # ZA210 42 11
Zoro # G804023332
UPC # 721343042921
Country of Origin China
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZA210 42 11
Zoro #
G804023332
UPC #
721343042921
Country of Origin
China

Description

Slumber Pet Water-Resistant Dog Beds are perfect for use in crates, kennels, outdoor runs, dog houses, and on patios. Made of durable, water-resistant polypropylene, these beds cushion dogs from hard surfaces to provide a comfortable place to rest.

Features
  • Made of durable, water-resistant polypropylene
  • Cushions dogs from hard surfaces to provide a comfortable place to rest
Specifications
  • Color: Gray
  • Size: Large
  • Large Size: 42 x 28 in.
  • Material: 100% Polyester
  • Weight: 2.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.