Zoro Homepage

Storm Gray Flashlight, AAA, 300 (LED), 200lm

  • Mfr # NEB-WLT-0006

  • Zoro # G3722481


product price: $29.65
/ea
Sold in multiples of 6 for $177.90
Item requires special delivery charges. A $6.67 per item surcharge will be applied.

Key Features

Number of Batteries
4
Body Color
Storm Gray
Includes
(4) AAA Batteries
Flashlight Grade
Tactical
Flashlight Battery Size
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0006
Zoro #
G3722481
UPC #
645397931249
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1-3/8"
Length
9-1/2"

Details

Item
Flashlight Worklight,300 lm
Number of Batteries
4
Body Color
Storm Gray
Includes
(4) AAA Batteries
Flashlight Grade
Tactical
Flashlight Body Material
Anodized Aircraft-Grade Aluminum
Run Time on High Setting
3 hr., 3.5 hr.
Maximum Lumens Output
300 (LED), 200(COB LED)
Lumens
300 (LED), 200 (COB LED)

Description

Flashlight Worklight,300 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.