Zoro Homepage

Microfiber Detailing Towels, 14in. x 14in., 9PK

  • Mfr # 25-853

  • Zoro # G916173369


product price: $16.15
/pk 9, $1.79/ea

Key Features

Recommended Grade
Grade 5+
Material
Microfiber
Color
Blue, Green, Yellow
Recommended Age
10+ years
Includes
9 Microfiber Towels Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-853
Zoro #
G916173369
UPC #
194629156252
Country of Origin
China

Dimensions

Size
14" x 14"

Details

Recommended Grade
Grade 5+
Material
Microfiber
Color
Blue, Green, Yellow
Recommended Age
10+ years
Includes
9 Microfiber Towels Size

Description

Multi-pack, multi-purpose microfiber towels are great for cleaning, dusting, and detailing. When dry, these cloths can polish shine and clean with an electrostatic nature. When damp, it can clean without chemicals, leaving a lint free and streak free surface. Each pack includes 3 towels in 3 colors measuring 14 x 14. Sold as 3 packs for a total of 9 towels.


  • Great hand-size towel for easy cleaning
  • Multi-pack color for multi-purpose use
  • When dry it is great for polishing and dusting
  • When damp it is great for cleaning streak free
  • Leaves a lint-free surface
  • 3 per pack, sold as 3 packs, 9 towels total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.