Zoro Homepage

SM Arnold SMA-44-603 Micro Yellow Foam Compounding & Buffing Pad

  • Mfr # SMA-44-603

  • Zoro # G404088090


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMA-44-603
Zoro #
G404088090
UPC #
079038446036
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Loop Backing which speedily attaches to Hook Backing Plates
  • For buffing or compounding in small hard-to-get-at places
Specifications
  • Foam Color: Yellow
  • Diameter: 3.50"
  • Pad Depth: 1"
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.