Shop S.M. ARNOLD
See all product information
Create Account
Small Broom, 30"
- Mfr # 92-416
- Zoro # G523723896
product price:Â
$
24.49
/ea
Key Features
Bristle Material
Wood
Handle Color
Brown
Includes
1 Broom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92-416
- Zoro #
- G523723896
- UPC #
- 079038924169
- Country of Origin
- United States
Details
- Bristle Material
- Wood
- Handle Color
- Brown
- Includes
- 1 Broom
Description
Small Broom measures 30" and is sewed 3 times. This small, cleanup broom is very popular for classrooms. Child-friendly size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.