
16.5 cu-in, 1, Polycarbonate, Round Shape
Mfr # MSBST250
Zoro # G216044222
product price: $14.99
/eaKey Features
Color
Gray
Capacity
16.5 cu-in
Overall Width
4 in
Box Shape
Round
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBST250
Zoro #
G216044222
UPC #
784297023101
Country of Origin
China
Dimensions
Overall Width
4 in
Overall Depth
3-5/8 in
Details
Color
Gray
Capacity
16.5 cu-in
Box Shape
Round
Material
Polycarbonate
Number of Gangs
1
Description
Smart Box Ceiling/Wall Electrical Box, Knockout Cable Entry, 4 Knockouts, 1 Gangs, 16.5 cu-in, Round Shape, Polycarbonate, Gray, 4 in Width, 3-5/8 in Depth, 4 in Height, Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.