Zoro Homepage

Device Box, 1 -Gang, 4 -Knockout, 1/2 in Knockout, PVC, Gray, Screw Mounting

  • Mfr # MSB1G

  • Zoro # G716044364


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Width
2-1/4 in
Number of Gangs
1
Conduit Size
1/2 in
Overall Depth
3-1/2 in
Capacity
18.5 cu-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB1G
Zoro #
G716044364
UPC #
784297017629
Country of Origin
China

Dimensions

Overall Width
2-1/4 in
Conduit Size
1/2 in
Overall Depth
3-1/2 in

Details

Number of Gangs
1
Capacity
18.5 cu-in
Color
Gray
Material
PVC

Description

Smart Box Device Box, 4 Knockouts, 1/2 in Knockout, 1 Gangs, 18.5 cu-in, Dimensions: 3-3/4 in H x 2-1/4 in W x 3-1/2 in D, PVC, Gray, Screw Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.