Zoro Homepage

Device Box, 1 -Gang, 4 -Knockout, 1/2 in Knockout, PVC, Gray, Wall Mounting

  • Mfr # MSB22+

  • Zoro # G716044432


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
PVC
Number of Gangs
1
Color
Gray
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB22+
Zoro #
G716044432
UPC #
784297017636
Country of Origin
China

Dimensions

Conduit Size
1/2 in

Details

Material
PVC
Number of Gangs
1
Color
Gray

Description

Unmatched in adjustability. Molded entirely of 1 piece with no moving parts to break or lose. Step down feature allows for wire entrance in both top and bottom of box. Mounts to wood or metal stud 25 g. Extra thick PVC wall material creates stability and rigidity. Built-in wire clamps. All 6/32 device holes are threaded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.