
Device Box, 2 -Gang, 4 -Knockout, 1/2 in Knockout, PVC, Gray, Wall Mounting
Mfr # MSB2G
Zoro # G716044449
product price: $6.79
/eaKey Features
Number of Gangs
2 -Gang
Material
PVC
Conduit Size
1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB2G
Zoro #
G716044449
UPC #
784297017643
Country of Origin
China
Dimensions
Conduit Size
1/2 in
Details
Number of Gangs
2 -Gang
Material
PVC
Color
Gray
Description
Unmatched in adjustability. Molded entirely of 1 piece with no moving parts to break or lose. Step down feature allows for wire entrance in both top and bottom of box. Mounts to wood or metal stud 25 g. Extra thick PVC wall material creates stability and rigidity. Built-in wire clamps. All 6/32 device holes are threaded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.