Zoro Homepage

Device Box, 3 -Gang, PVC, Gray, Screw Mounting

  • Mfr # MSB3G

  • Zoro # G316044412


product price: $11.69
/ea

Key Features

Material
PVC
Capacity
57 cu-in
Overall Depth
7 in
Overall Width
6 in
Number of Gangs
3 Gangs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB3G
Zoro #
G316044412
UPC #
784297017650
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Width
6 in

Details

Material
PVC
Capacity
57 cu-in
Number of Gangs
3 Gangs
Color
Gray

Description

Smart Box Device Box, 3 Gangs, 57 cu-in, Dimensions: 3-3/4 in H x 6 in W x 7 in D, PVC, Gray, Screw Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.