Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Box, 4 -Gang, PVC, Gray, Screw Mounting

  • Mfr # MSB4G

  • Zoro # G016044323


product price: $12.49
/ea

Key Features

Material
PVC
Number of Gangs
4 Gangs
Color
Gray
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB4G
Zoro #
G016044323
UPC #
784297017667
Country of Origin
China

Dimensions

Overall Depth
9 in

Details

Material
PVC
Number of Gangs
4 Gangs
Color
Gray

Description

Smart Box Device Box, 4 Gangs, 74 cu-in, Dimensions: 3-3/4 in H x 7-3/4 in W x 9 in D, PVC, Gray, Screw Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.