Fan and Fixture Support Box, 4 in W, 2-3/4 in D, 3-7/8 in H, 1 -Gang, 6 -Knockout, Polycarbonate

  • Mfr # MSBFAN

  • Zoro # G616250049


product price: $18.35
/ea

Key Features

Overall Depth
2-3/4 in
Material
Polycarbonate
Number of Gangs
1
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBFAN
Zoro #
G616250049
UPC #
784297017698
Country of Origin
China

Dimensions

Overall Depth
2-3/4 in
Overall Width
4 in

Details

Material
Polycarbonate
Number of Gangs
1

Description

Quicker to install than a nail on box. Easily removed without creating damage to wall. Extra thick wall material creates stability and rigidity. Excellent solution for old work and retrofit applications. Heavy-duty design for support of moving loads. Extra deep for smoke and carbon monoxide detectors or paddle fan components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.