Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Garden Cart 4.5 cu ft

  • Mfr # SLC450

  • Zoro # G116173466


product price: $74.79
/ea

Key Features

Overall Height
23 in
Overall Width
25 in
For Use With
Yard & Garden Carts
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC450
Zoro #
G116173466
UPC #
840594004509
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Width
25 in
Overall Length
40 in

Details

Item
Wheelbarrows/Yard Carts
For Use With
Yard & Garden Carts

Description

Flat Free Tires: Yes, Handle Material: Plastic, Bin Material: Poly, Product Type: Garden Cart, Sub Brand: , Brand Name: Smart Cart, Wheel Diameter: 10, Capacity: 4.5, Color: Black, Depth: 23, Height: 25, Number of Wheels: 2, Tire Type: Solid, Width: 23

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.