Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Dispenser, Oceans, Black

  • Mfr # T8490TBK

  • Zoro # G2329378


product price: $165.59
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Electronic Roll
Dispenser Material
Plastic
Color
Black Pearl
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8490TBK
Zoro #
G2329378
UPC #
-
Country of Origin
China

Details

Item
Paper Towel Dispenser
Paper Towel Type
Electronic Roll
Dispenser Material
Plastic
Color
Black Pearl
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
Material
Plastic
Dispenser Color
Black Pearl

Description

Paper Towel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.