
Disposable Art & Decoration Fabric, Yellow, 48" x 40ft Roll
Mfr # 1U384804070
Zoro # G5630047
product price: $29.59
/eaKey Features
Width
48"
Length
40 ft
Material
Non-Woven Fabric
Recommended Age
4+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1U384804070
Zoro #
G5630047
UPC #
816266012707
Country of Origin
Israel
Dimensions
Width
48"
Length
40 ft
Details
Color
Bright Yellow
Material
Non-Woven Fabric
Recommended Age
4+ Years
Recommended Grade
PK+
Features
Fadeless
Description
Smart-Fab is the smart alternative to paper and cloth. Available in brilliant, non-fading colors. It's innovative non-woven fabric that's easy to cut, fold, glue, sew, staple and even to paint and draw on. Smart-Fab is strong, yet flexible, and doesn't fray. It's recyclable! Water and wear resistant, it's perfect for an unlimited range of indoor and outdoor projects, including bulletin boards, banners, arts & crafts and scenic design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.