Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Printer, Ethernet, 300 dpi

  • Mfr # 80000-MAX

  • Zoro # G516313653


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Printer Series
Smart-Jet(R)
Print Speed
230 m/min
Wire Communication
Wired
Barcode Printer Type
Industrial
Max. Print Width
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000-MAX
Zoro #
G516313653
UPC #
-
Country of Origin
Viet Nam

Dimensions

Max. Print Width
2 m

Details

Printer Series
Smart-Jet(R)
Print Speed
230 m/min
Item
THERMAL INKJET PRINTER
Wire Communication
Wired
Barcode Printer Type
Industrial

Description

THERMAL INKJET PRINTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.