Shop SMART-JET
See all product information
Create Account
Industrial Printer, Ethernet, 600 dpi
- Mfr # 84000-CORE-PRO-KIT
- Zoro # G816602020
product price:Â
$
3,447.99
/ea
Free Shipping & Returns
Key Features
Printer Series
Smart-Jet(R)
Print Speed
150 in/sec
Wire Communication
Wired
Max. Print Width
2 m
Barcode Printer Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84000-CORE-PRO-KIT
- Zoro #
- G816602020
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Max. Print Width
- 2 m
Details
- Printer Series
- Smart-Jet(R)
- Print Speed
- 150 in/sec
- Wire Communication
- Wired
- Item
- Industrial Printer
- Barcode Printer Type
- Industrial
- Screen Type
- Color Touch Screen
- Printer Connectivity
- Ethernet
- Printer Resolution
- 600 dpi
- Print Technology
- Direct Thermal
Description
TOUCHSCREEN THERMAL INKJET PRINTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.