Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Mouse Pad, 8in. x 10in., Every Voice Welcome Here, 10PK

  • Mfr # 97100

  • Zoro # G115710440


product price: $52.45
/pk 10, $5.25/ea

Key Features

Includes
10 Computer Mouse Pads
Color
Multi-color
Material
Polyester, Rubber
Recommended Age
3+ years
Size
8" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97100
Zoro #
G115710440
UPC #
703185971003
Country of Origin
China

Dimensions

Size
8" x 10"

Details

Includes
10 Computer Mouse Pads
Color
Multi-color
Material
Polyester, Rubber
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Bring positivity to your School, Classroom, Office, and Home Workspace with our uplifting mouse pads! Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings. Say hello to a boost of motivation every time you click and scroll. Make your desk a place of encouragement and productivity - order your positive saying mouse pad today! Measures 8" x 10". Pack of 10.


  • Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings.
  • Say hello to a boost of motivation every time you click and scroll.
  • Make your desk a place of encouragement and productivity – order your positive saying mouse pad today!
  • Non-Slip, Fabric Mouse Pad
  • Use in the classroom, home or office
  • Measures 8" x 10". Pack of 10.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.