
Computer Mouse Pad, 8in. x 10in., Everyone is Welcome Here, Crayons, 10PK
Mfr # 97102
Zoro # G615710407
product price: $61.65
/pk 10, $6.17/eaKey Features
Material
Polyester, Rubber
Color
Multi-color
Includes
10 Computer Mouse Pads
Size
8" x 10"
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97102
Zoro #
G615710407
UPC #
703185971027
Country of Origin
China
Dimensions
Size
8" x 10"
Details
Material
Polyester, Rubber
Color
Multi-color
Includes
10 Computer Mouse Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years
Description
Bring positivity to your School, Classroom, Office, and Home Workspace with our uplifting mouse pads! Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings. Say hello to a boost of motivation every time you click and scroll. Make your desk a place of encouragement and productivity - order your positive saying mouse pad today! Measures 8" x 10". Pack of 10.
- Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings.
- Say hello to a boost of motivation every time you click and scroll.
- Make your desk a place of encouragement and productivity – order your positive saying mouse pad today!
- Non-Slip, Fabric Mouse Pad
- Use in the classroom, home or office
- Measures 8" x 10". Pack of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.