Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Mouse Pad, 8in. x 10in., How are You Feeling, 6PK

  • Mfr # 12507

  • Zoro # G715710420


product price: $37.99
/pk 6, $6.33/ea

Key Features

Color
Multi-color
Includes
6 Computer Mouse Pads
Material
Polyester, Rubber
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12507
Zoro #
G715710420
UPC #
194629141937
Country of Origin
China

Dimensions

Size
8" x 10"

Details

Color
Multi-color
Includes
6 Computer Mouse Pads
Material
Polyester, Rubber
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Bring positivity to your School, Classroom, Office, and Home Workspace with our uplifting mouse pads! Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings. Say hello to a boost of motivation every time you click and scroll. Make your desk a place of encouragement and productivity - order your positive saying mouse pad today! Measures 8" x 10". Sold as a pack of 6.


  • Start your day on the right note with these stylish and functional accessories that feature inspiring quotes and positive sayings.
  • Say hello to a boost of motivation every time you click and scroll.
  • Make your desk a place of encouragement and productivity – order your positive saying mouse pad today!
  • Pack of 6 Non-Slip, Fabric Mouse Pads
  • Use in the classroom, home or office
  • Measures 8" x 10"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.