Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART-R-02V
Zoro #
G2035647
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
4
Depth (In.)
1-1/2
Dia. (In.)
4-1/2
Width (In.)
4
Length (In.)
4
Details
Sensor Type
NTC type II
Color
White
Monitoring Inputs
None
Item
Remote Sensor
Nominal Sensor Ohms @ 75F
10k
Terminal Designations
2mm Cage 50V Rated
Operating Temp. Range (F)
23 to 113
Includes
ABS/PC Blend UV and Fire Resitant Cover
Input Voltage
0-10DC
Display Temp. Range (F)
32 to 122
For Use With
44ZL72
Type
Wire HVAC Controller
Description
Remote Sensor, Includes ABS/PC Blend UV and Fire Resitant Cover, White, Terminal Designations 2mm Cage 50V Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.