3426WRM6-HC Charleston Solar Path Lights - Copper
- Mfr # 3426WRM6-HC
- Zoro # G403899505
product price:Â
$
75.95
/ea
Key Features
Material
Stainless Steel
Number of LEDs
1
Light Technology
LED
Application
Garden, Walkway, Driveway
Description/Special Features
Rechargeable Battery, Automatic On/Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3426WRM6-HC
- Zoro #
- G403899505
- UPC #
- 840594034377
- Country of Origin
- China
Details
- Item
- Decorative Light
- Material
- Stainless Steel
- Number of LEDs
- 1
- Light Technology
- LED
- Application
- Garden, Walkway, Driveway
- Description/Special Features
- Rechargeable Battery, Automatic On/Off
- Switch Type
- On/Off
- Shade Material
- Glass
Description
The Smart Solar Charleston Solar Path Lights, Set of 6 is a great choice for lighting up a pathway, driveway or garden. Each light is equipped with a photocell sensor to automatically turn on each light at night but they can also be controlled manually via an on/off switch. All 6 lights have an integrated solar panel meaning they are installed wire-free where ever desired with the only catch being that they need to be in the sun during the day to charge. They will not have any added operating costs due to fact they do not need electricity to operate. This makes the Charleston Solar Path Lights more versatile, easier to install and cheaper over the long run than wired-in outdoor lighting. Charleston Solar Path Lights have a run time of up to 8 hours each night. To get a full 8 hours from one of these path lights it is important to ensure setup in an area that receives a large amount of sunlight over the course of the day. The more sunlight each gets the longer it will last come nighttime. Each Charleston Path Light is stainless steel with a copper finish and real glass shade.
Set of 6 solar path lights.
Automatically turns on at night.
On/Off switch for manual control.
Up to 8 hours of light.
No wiring, no operating costs.
Dimensions: 10.20" L x 7.50" W x 8.20" H.
Lighting Duration: Up to 8 hours.
Automatic Illumination: Yes.
Manual On/Off: Yes.
Battery: Rechargeable Ni-MH.
Construction Stainless steel with electroplated copper finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.