
Carpet Tape, Vinyl film, 1 in W., 75 ft L., 4 mil Thickness
Mfr # SCT101
Zoro # G415206063
product price:Â $29.95
/eaKey Features
Material
Vinyl film
Width
1 in
Length
75 ft
Thickness
4 mil
Item - Anti-Slip Tapes
Carpet Floor Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCT101
Zoro #
G415206063
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
75 ft
Thickness
4 mil
Details
Item
Carpet Tape
Material
Vinyl film
Item - Anti-Slip Tapes
Carpet Floor Tape
Color
Yellow
Description
Smart Stripe Carpet Tape is a floor marking tape specially designed to stick on carpet. The adhesive won't leave a residue after its removed, even when the tape been on the carpet for an extended period of time. This tape is tear, stretch, and curl resistant, meaning you won't need to be concerned about damaging it during use. Your tape lines will stay where you need them to. Smart Stripe Carpet Tape is also resistant to plenty of other industrial conditions such as chemical spills, water, and UV rays, so you can install it and not worry about it.
- Specially formulated adhesive bonds to carpeted floors without leaving residue when removed, even after extended periods of adhesion
- Tear, stretch, and curl resistant
- Quick-release liner for easy installation
- Chemical, water, weather, and UV resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.