Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Stripe Adhesive Vinyl Arrows - Green, 4-Pack, 24in x 9in / 5in Stem

  • Mfr # SSA2405

  • Zoro # G815190900


product price: $24.99
/pk 4, $6.25/ea

Key Features

Width
9 in
Height
24 in
Sign Shape
Arrow
Sign Material
Vinyl film
Sign Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSA2405
Zoro #
G815190900
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
24 in
Thickness
4 mil

Details

Item
Adhesive Floor Arrows
Sign Shape
Arrow
Sign Material
Vinyl film
Sign Background Color
Green

Description

Smart Stripe Arrows can highlight pathways in your facility. Use them to provide information about which direction people should move while working or even where to go during an evacuation. Smart Stripe Arrows are made using the same high-quality, industrial material as our Smart Stripe Tape, which means they can withstand heavy foot traffic and cart traffic. They will also hold up to water, chemicals, and UV rays. These arrows are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.


  • Cost effective and durable
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.