Zoro Homepage

Smart Stripe Dots - Red, 12-Pack, 8in Diameter

  • Mfr # SSD804

  • Zoro # G315078746


product price: $24.99
/pk 12, $2.08/ea

Key Features

Width
8 in
Sign Shape
Dot
Sign Material
Vinyl film
Sign Background Color
Red
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD804
Zoro #
G315078746
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
4 mil

Details

Item
Adhesive Floor Dots
Sign Shape
Dot
Sign Material
Vinyl film
Sign Background Color
Red

Description

Smart Stripe Dots can be used to create boundaries in your facility. You can also use them in high-traffic locations where tape lines struggle to hold up. If a pallet tears one dot off the floor, its much easier to replace that dot than it is to replace an entire run of tape. Smart Stripe Dots are made using the same high-quality, industrial material as our Smart Stripe Tape, which means they can withstand heavy foot traffic and cart traffic. They will also hold up to water, chemicals, and UV rays. These dots are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.


  • Cost effective and durable
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.