Smart Stripe Footprints, Vinyl film, 3.5 in W., 10 in L., 4 mil Thickness, 20 PK

  • Mfr # SSF02

  • Zoro # G915206983


product price:  $24.99
/pk 20, $1.25/ea

Key Features

Material
Vinyl film
Width
3.5 in
Length
10 in
Shape
Footprint
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF02
Zoro #
G915206983
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Length
10 in
Thickness
4 mil

Details

Item
Smart Stripe Footprints
Material
Vinyl film
Shape
Footprint
Item - Anti-Slip Tapes
Adhesive Floor Footprints
Color
White

Description

Smart Stripe Footprints are ideal for indicating pedestrian routes in facility spaces. These footprints help guide individuals on the appropriate paths to take during regular operations or in evacuation scenarios. Constructed from the same durable, industrial-grade material used for Smart Stripe Tape, these footprints can withstand extensive pedestrian and cart traffic and can resist water, chemicals and UV light. Installation is easy so there's no need to worry about downtime and their low profile won't interfere with your facility's operations.


  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant
  • 20 footprints per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.