
Smart Stripe Footprints, Vinyl film, 3.5 in W., 10 in L., 4 mil Thickness, 20 PK
Mfr # SSF07
Zoro # G215207178
product price: $24.99
/pk 20, $1.25/eaKey Features
Material
Vinyl film
Width
3.5 in
Length
10 in
Thickness
4 mil
Shape
Footprint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSF07
Zoro #
G215207178
UPC #
-
Country of Origin
United States
Dimensions
Width
3.5 in
Length
10 in
Thickness
4 mil
Details
Item
Smart Stripe Footprints
Material
Vinyl film
Shape
Footprint
Color
Blue
Item - Anti-Slip Tapes
Adhesive Floor Footprints
Description
Smart Stripe Footprints are ideal for indicating pedestrian routes in facility spaces. These footprints help guide individuals on the appropriate paths to take during regular operations or in evacuation scenarios. Constructed from the same durable, industrial-grade material used for Smart Stripe Tape, these footprints can withstand extensive pedestrian and cart traffic and can resist water, chemicals and UV light. Installation is easy so there's no need to worry about downtime and their low profile won't interfere with your facility's operations.
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
- 20 footprints per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.