Smart Stripe Hazard Floor Tape, Vinyl film, 2 in W., 100 ft L., 4 mil Thickness

  • Mfr # SSH276

  • Zoro # G615190780


product price: $58.95
/ea

Key Features

Material
Vinyl film
Length
100 ft
Thickness
4 mil
Color
Orange/Black Hazard
Item - Anti-Slip Tapes
Floor Marking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH276
Zoro #
G615190780
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
100 ft
Thickness
4 mil

Details

Item
Smart Stripe Hazard Floor Tape
Material
Vinyl film
Color
Orange/Black Hazard
Item - Anti-Slip Tapes
Floor Marking Tape

Description

Smart Stripe Hazard Floor Tape is a cost-effective, durable solution for marking floors while also alerting staff to potential dangers such as tripping hazards, steep stairs, and unauthorized equipment. The versitality of this tape extends beyond floors as well. It can be used to mark electrical panels, doorways leading to off-limit areas, low clearance hazards, and so much more!


  • Cost effective, durable, and versatile
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant
  • 100ft per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.