
Smart Stripe Hazard Floor Tape, Vinyl film, 6 in W., 100 ft L., 4 mil Thickness
Mfr # SSH674
Zoro # G015191004
product price: $98.95
/ea
Free Shipping & Returns
Key Features
Material
Vinyl film
Length
100 ft
Thickness
4 mil
Color
Green/White Hazard
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSH674
Zoro #
G015191004
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
100 ft
Thickness
4 mil
Details
Item
Smart Stripe Hazard Floor Tape
Material
Vinyl film
Color
Green/White Hazard
Item - Anti-Slip Tapes
Floor Marking Tape
Description
Smart Stripe Hazard Floor Tape is a cost-effective, durable solution for marking floors while also alerting staff to potential dangers such as tripping hazards, steep stairs, and unauthorized equipment. The versitality of this tape extends beyond floors as well. It can be used to mark electrical panels, doorways leading to off-limit areas, low clearance hazards, and so much more!
- Cost effective, durable, and versatile
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
- 100ft per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.