Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Stripe Tfts (Rounded) - White, 20-Pack, 6in x 6in x 2in

  • Mfr # SST602

  • Zoro # G315207061


product price: $24.99
/pk 20, $1.25/ea

Key Features

Material
Vinyl film
Width
6 in
Length
6 in
Shape
Rounded T
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST602
Zoro #
G315207061
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Thickness
4 mil

Details

Item
Smart Stripe T
Material
Vinyl film
Shape
Rounded T
Item - Anti-Slip Tapes
Adhesive Floor T's
Color
White

Description

Smart Stripe ts can assist with organizational, 5S, and safety efforts. Use them to mark the locations of equipment, pallets, bins, and more. Smart Stripe ts are made using the same high-quality, industrial material as our Smart Stripe Tape, which means they can withstand heavy foot traffic cart traffic. They will also hold up to water, chemicals, and UV rays. These ts are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.


  • Cost effective and durable
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.