
Smart Stripe Tfts (Squared) - Yellow, 60-Pack, 4in x 4in x 1in
Mfr # SSTQ401
Zoro # G415207169
product price: $24.99
/pk 60, $0.42/eaKey Features
Material
Vinyl film
Width
4 in
Length
4 in
Thickness
4 mil
Shape
Squared T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSTQ401
Zoro #
G415207169
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Thickness
4 mil
Details
Item
Smart Stripe T
Material
Vinyl film
Shape
Squared T
Color
Yellow
Item - Anti-Slip Tapes
Adhesive Floor T's
Description
Smart Stripe ts can assist with organizational, 5S, and safety efforts. Use them to mark the locations of equipment, pallets, bins, and more. Smart Stripe ts are made using the same high-quality, industrial material as our Smart Stripe Tape, which means they can withstand heavy foot traffic cart traffic. They will also hold up to water, chemicals, and UV rays. These ts are easy to install, so you won't need to worry about downtime during installation. They also have a low profile so they won't interfere with your facility's operations.
- Cost effective and durable
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.