
Smart Stripe Vinyl Tape - White, 0.25in x 130ft
Mfr # SS02502
Zoro # G315190806
product price: $9.95
/eaKey Features
Material
Vinyl film
Width
0.25 in
Length
100 ft
Thickness
4 mil
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS02502
Zoro #
G315190806
UPC #
-
Country of Origin
United States
Dimensions
Width
0.25 in
Length
100 ft
Thickness
4 mil
Details
Item
Smart Stripe Tape
Material
Vinyl film
Item - Anti-Slip Tapes
Floor Marking Tape
Color
White
Description
Smart Stripe Floor Tape is a cost-effective, durable solution for marking floors, capable of withstanding heavy pedestrian traffic and moderate equipment traffic. Smart Stripe's utility extends beyond floors; its suitable for creating lines along walls, doors, and workbenches as well. Additionally, Smart Stripe Floor Tape can serve as a protective mask for hard chrome plating and anodizing, as well as pipe banding and wire wraps. Order your Smart Stripe tape today and discover its versitality!
- Cost effective and durable
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
- 100ft per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.