Zoro Homepage

Smart Stripe Vinyl Tape - White, 2in x 130ft

  • Mfr # SS202

  • Zoro # G015190762


product price: $44.95
/ea

Key Features

Material
Vinyl film
Width
2 in
Length
100 ft
Thickness
4 mil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS202
Zoro #
G015190762
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
100 ft
Thickness
4 mil

Details

Item
Smart Stripe Tape
Material
Vinyl film
Color
White
Item - Anti-Slip Tapes
Floor Marking Tape

Description

Smart Stripe Floor Tape is a cost-effective, durable solution for marking floors, capable of withstanding heavy pedestrian traffic and moderate equipment traffic. Smart Stripe's utility extends beyond floors; its suitable for creating lines along walls, doors, and workbenches as well. Additionally, Smart Stripe Floor Tape can serve as a protective mask for hard chrome plating and anodizing, as well as pipe banding and wire wraps. Order your Smart Stripe tape today and discover its versitality!


  • Cost effective and durable
  • Withstands heavy cart and pedestrian traffic
  • Tear, stretch, curl-resistant
  • Ultra-low profile
  • Chemical, weather, water, and UV resistant
  • 100ft per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.