
Smart Stripe Xfts - Black, 20-Pack, 6in x 6in
Mfr # SSXQ603
Zoro # G315207122
product price: $24.99
/pk 20, $1.25/eaKey Features
Material
Vinyl film
Width
6 in
Length
6 in
Thickness
4 mil
Shape
Squared X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSXQ603
Zoro #
G315207122
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Thickness
4 mil
Details
Item
Smart Stripe X
Material
Vinyl film
Shape
Squared X
Color
Black
Item - Anti-Slip Tapes
Adhesive Floor X's
Description
Use Smart Stripe X's in conjunction with Smart Stripe ts and Corners to create comprehensive location marking layouts. X's or crosses allow you to mark the center of a grid, while the Corners and ts take care of the outer markings. They are resistant to water, chemicals, and UV. Just peel the backing off the shape and apply it to a clean and dry floor. No downtime required! This product is part of the Smart Stripe Tape family.
- Cost effective and durable
- Withstands heavy cart and pedestrian traffic
- Tear, stretch, curl-resistant
- Ultra-low profile
- Chemical, weather, water, and UV resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.