Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART BOARD MX086-V5 INTERACTIVE DISPLAY WITH IQ

  • Mfr # MX286-V5

  • Zoro # G221696553


product price: $6,512.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Display Screen Type
LCD
Bluetooth Standard
Bluetooth 5.2
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Width
78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX286-V5
Zoro #
G221696553
UPC #
889028168790
Country of Origin
Indonesia

Dimensions

Width
78"
Height
47.2"
Depth(6)
3.5"

Details

Display Screen Type
LCD
Bluetooth Standard
Bluetooth 5.2
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Ethernet
Yes
Audio Line In
Yes
Audio Line Out
Yes
Multi-touch Screen
Yes
Number of Microphone Array Elements
6
Number of VGA Ports
1
Number of HDMI Outputs
1
Bluetooth
Yes
Color
White
Brightness
400 Nit
Backlight Technology
LED
Standby Power Consumption
200 mW
Processor Core
Octa-core (8 Core)
VESA Mount Standard
800 x 400
Operating System Architecture
64-bit
Operating System
Android 13
Horizontal Viewing Angle
178°
Microphone
Yes
Operating System Platform
Android
Item
Collaboration Display
Memory Card Supported
microSD
Scan Format
2160p
Number of Speakers
2
Tempered Glass
Yes
Number of Touch Points
32
Energy Star
Yes
USB
Yes
Wireless LAN Standard
IEEE 802.11ax
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
RMS Output Power
40 W
Screen Mode
4K UHD
Response Time
8 ms
Touchscreen Technology
HyPr Touch Technology
Standard Memory
8 GB
Touchscreen
Yes
Network (RJ-45)
Yes
Software Included
iQ embedded Android OS SMART Notebook SMART Product Drivers SMART Ink SMART Remote Management
Number of HDMI Inputs
3
Total Number of USB Ports
11
Near Field Communication
Yes
Vertical Viewing Angle
178°
Speakers
Yes
HDMI
Yes
Flash Memory Capacity
64 GB
Screen Resolution
3840 x 2160
Number of Network (RJ-45) Ports
2
Memory Technology
DDR4 SDRAM
Ambient Light Sensor
Yes
HDCP Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.